High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Radial Static Load Capacity (lb)
3493
Expansion
No
Foot Height
0.563 in
Speed [Max]
2000 rpm
Radial Dynamic Load Capacity
5782 lb
Measure Units
Inch
Angle of Misalignment
±2°
Housing Length
6 1/8 in
Bore Size
1.438 in
Inner Race Length (in)
1.69
Bolt Size
0.5 in
Bolt Hole Spacing
5 1/8 in
Replaceable Insert
Yes
Centerline to Front Face (in)
1
Overall Height to Inner Ring
1.75 in
Overall Length (in)
6.125
Bolt Size (in)
0.5000
Bearing Type
Ball Bearing
Pilot Configuration
No Pilot
Flange Type
2-Bolt Flange
Inner Race Length
1.69 in
Inner Ring OD (in)
1.859
Overall Height
1.75 in
Overall Height to Inner Ring (in)
1.75
Housing Width
3.75 in
Inner Race Heat Treat Method
Zone-Hardened
Outer Ring Land Profile
Standard
Platform
PN Gold
Housing Material
Stainless Steel
Overall Width (in)
3.75
Foot Height (in)
0.563
Bore Size - Inch
1.438
Locking Device
Setscrew Locking Collar
Backside Shield/Seal
Optional backside shield available order separate
Insert No.
PN-23
Series
CRFTS
Bolt Center-to-Center Length (in)
5.1250
Overall Height (in)
1.75
Locking Type
Set Screws
Bearing Design
Non-Expansion
Maximum Operating Temperature
220
Certifications
IP69K
Internal Clearance
Standard
Housing Construction
One Piece
Radial Dynamic Load Capacity (lb)
5782
Bore Shape
Straight
Housing Base
Solid
Overall Width
3.75 in
Length Through Bore (in)
1.69
End Cap
Yes
Bearing Insert Coating
Phosphorus Nickel
Inner Ring O.D.
1.859 in
Misalignment Type
Static Only
Housing Color
Silver
Operating Temperature [Max]
220 °F
Centerline to Front Face
1 in
Retainer Type
Land Riding
Overall Length
6.125 in
Mounted Unit Duty
Standard Duty
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Relubricatable
Yes
Bolt Center-to-Center Length
5.125 in
Bolt Circle Dia.
5 1/8 in
Duty Series
Standard
Inch/Metric
Inch
End Type
Open End
Seal Type
Triple Lip Contact
Housing Width (in)
3.75
Shaft Dia.
1.4375 in
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Weight
3.25 LB
EAN or UPC
662461337028
We're here for you
with Service Centers across the country - We have your back