Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTS-PN24S

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #102036749
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Housing Length 6 3/4 in
Overall Height to Inner Ring (in) 2.016
Inner Race Heat Treat Method Zone-Hardened
Duty Series Standard
Outer Ring Land Profile Tapered
Expansion No
Internal Clearance Standard
Foot Height 0.563 in
Bolt Circle Dia. 5 21/32 in
Housing Base Solid
Flange Type 2-Bolt Flange
Locking Device Setscrew Locking Collar
Inner Ring OD (in) 2.063
Bearing Type Ball Bearing
Operating Temperature [Max] 220 °F
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Maximum Operating Temperature 220
Inner Ring O.D. 2.063 in
Bolt Center-to-Center Length (in) 5.6560
Bearing Insert Coating Phosphorus Nickel
Overall Height to Inner Ring 2.016 in
Speed [Max] 1750 rpm
Platform PN Gold
Radial Dynamic Load Capacity 7340 lb
Bolt Center-to-Center Length 5.656 in
Centerline to Front Face 1.188 in
Housing Construction One Piece
Relubricatable No
Angle of Misalignment ±2°
Housing Color Silver
Bolt Size 0.5 in
Housing Material Stainless Steel
Bolt Size (in) 0.5
Foot Height (in) 0.563
Locking Type Set Screws
End Cap Yes
Certifications IP69K
Shaft Dia. 1.5 in
Bore Size - Inch 1.5
Bearing Design Non-Expansion
Special Features Reduced Maintenance
Bolt Hole Spacing 5 21/32 in
Centerline to Front Face (in) 1.188
Bore Size 1.5 in
Replaceable Insert Yes
Overall Length (in) 6.75
Measure Units Inch
Retainer Type Land Riding
Misalignment Type Static Only
Backside Shield/Seal Optional backside shield available order separate
Insert No. PN-24
Seal Type Triple Lip Contact
Mounted Unit Duty Standard Duty
Inch/Metric Inch
Series CRFTS
End Type Open End
Pilot Configuration No Pilot
Overall Length 6.75 in
Bore Shape Straight
Weight 4.7 LB
EAN or UPC 662461337813
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison