Sealmaster
CRFTS-SS20R
SS Gold Standard Duty Triple Lip Contact Seal 2-Bolt Pillow Block
Item #119882128
- 1.25 in Inside Diameter
- Inch
- 4.59 in Bolt Hole Spacing
- Triple Lip Contact Seal
- 2-Bolt Pillow Block
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| Housing Construction | One Piece |
| Platform | SS Gold |
| Housing Width | 3.75 in |
| Inner Ring O.D. | 1.59 in |
| Internal Clearance | Standard |
| Overall Length | 5.56 in |
| Grease Fitting Thread Size | 1/4-28 NF |
| I.D. | 1.25 in |
| RPM [Max] | 2300 rpm |
| Misalignment Type | Static Only |
| Inner Race Heat Treat Method | Through Hardened With Annealed Set Screw Hole |
| Insert No. | SS-20R |
| Standard | IP69K |
| Replaceable Insert | Yes |
| Radial Static Load Capacity | 2182 lb |
| Inch/Metric | Inch |
| Housing Base | Solid |
| Housing Material | Stainless Steel |
| Misalignment | ±2 degrees |
| Set Screw Thread | 1/4-28 UNF x 0.19 |
| Centerline to Front Face | 0.88 in |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Bolt Hole Spacing | 4.59 in |
| Locking Type | Setscrew |
| Operating Temperature [Max] | 220 °F |
| Pilot Configuration | No Pilot |
| End Cap | Yes |
| Inner Race Length | 1.5 in |
| Retainer Type | Land Riding Retainer |
| Insert Material | 440C Stainless Steel |
| Outer Ring Land Profile | Standard |
| Housing Color | Silver |
| Bolt Size | 0.44 in |
| Pillow Block Type | 2-Bolt |
| Overall Height | 1.75 in |
| Overall Width | 3.75 in |
| Overall Height to Inner Ring | 1.56 in |
| Seal Type | Triple Lip Contact |
| Relubricatable | Yes |
| Cage Material | PPS |
| Mounted Unit Duty | Standard |
| Backside Shield/Seal | Optional Backside Shield Available Order Separate |
| Weight | 1.2 LB |
| EAN or UPC | 662461421574 |
