Sealmaster
CRFTS-SS24
SS Gold Standard Duty Triple Lip Contact Seal 2-Bolt Pillow Block
Item #119882166
- 1.5 in Inside Diameter
- Inch
- 5.66 in Bolt Hole Spacing
- Triple Lip Contact Seal
- 2-Bolt Pillow Block
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| Set Screw Thread | 5/16-24 UNF x 0.313 |
| Retainer Type | Land Riding Retainer |
| Misalignment | ±2 degrees |
| Platform | SS Gold |
| Cage Material | PPS |
| Bolt Hole Spacing | 5.66 in |
| Housing Material | Stainless Steel |
| RPM [Max] | 1750 rpm |
| Inch/Metric | Inch |
| Outer Ring Land Profile | Standard |
| Overall Length | 6.75 in |
| Internal Clearance | Standard |
| Bolt Size | 0.5 in |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Inner Race Heat Treat Method | Through Hardened With Annealed Set Screw Hole |
| Mounted Unit Duty | Standard |
| Housing Construction | One Piece |
| Seal Type | Triple Lip Contact |
| Inner Race Length | 1.94 in |
| Grease Fitting Thread Size | 1/4-28 NF |
| Housing Base | Solid |
| Relubricatable | Yes |
| Housing Width | 4.13 in |
| Standard | IP69K |
| Pillow Block Type | 2-Bolt |
| Insert No. | SS-24 |
| Operating Temperature [Max] | 220 °F |
| Overall Width | 4.13 in |
| Misalignment Type | Static Only |
| End Cap | Yes |
| Centerline to Front Face | 1.19 in |
| Overall Height to Inner Ring | 2.02 in |
| Backside Shield/Seal | Optional Backside Shield Available Order Separate |
| Housing Color | Silver |
| Inner Ring O.D. | 2.06 in |
| Pilot Configuration | No Pilot |
| Replaceable Insert | Yes |
| Locking Type | Setscrew |
| Insert Material | 440C Stainless Steel |
| I.D. | 1.5 in |
| Radial Static Load Capacity | 3797 lb |
| Weight | 1.2 LB |
| EAN or UPC | 662461421598 |
