Skip to content Skip to navigation menu
711188 / PN Gold

CRPS-PN12

711188 / PN Gold
Item #101992414
  • High Performance Triple Lip Seal Type
711188 / PN Gold
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Performance Triple Lip Seal Type

applications

  • Specifically engineered for industries with corrosive, washdown environments
  • Food and beverage
  • Pharmaceutical
  • Chemical processing

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • USDA H1 complaint food grade grease
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.

options

  • Corrosion Resistant
Brand. Sealmaster
Retainer Type Land Riding
Duty Series Standard
Pillow Block Type 2-Bolt
Bore Size 0.75 in
Outer Ring Land Profile Standard
Bolt Center [Max] 4.125 in
Internal Clearance Standard
Angle of Misalignment ±2°
Overall Height (in) 2.563
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Foot Height (in) 0.5
Bolt Center Min (in) 3.375
Set Screw Thread 1/4-28 UNF X .19
Seal Type Triple Lip Contact
Housing Base Solid
Inner Race Length (in) 1.219
Inner Ring OD (in) 1.188
Base Width (in) 1.5
Bearing Insert Coating Phosphorus Nickel
Inner Ring O.D. 1.188 in
Locking Type Set Screws
Housing Color Silver
Speed [Max] 3100 rpm
Base to Center Height 1.313 in
Foot Height 0.5 in
Centerline to Front Face (in) 0.719
Insert No. PN-12
Bolt Center Max (in) 4.125
End Cap Yes
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Inner Race Length 1.219 in
Housing Construction One Piece
Maximum Operating Temperature 220
Platform PN Gold
Overall Length (in) 5
Measure Units Inch
Misalignment Type Static Only
Inner Race Heat Treat Method Zone-Hardened
Expansion No
Overall Height 2.563 in
Housing Material Stainless Steel
Bore Size - Inch 0.75
Bolt Center [Min] 3.375 in
Centerline to Front Face 0.719 in
Inch/Metric Inch
Bolt Size (in) 0.375
Bore Shape Straight
Bearing Type Ball Bearing
Overall Length 5 in
Bolt Size 0.375 in
Replaceable Insert Yes
Base Width 1.5 in
Relubricatable Yes
Operating Temperature [Max] 220 °F
Weight 1.9 LB
EAN or UPC 662461337295
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison