- Ball Bearing Type
- Pillow Block
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 11/16 in Minimum Bolt Hole Spacing Range
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Bearing Insert | PN-23T |
| Duty Series | Standard |
| Outer Ring Land Profile | Tapered |
| Overall Height | 3.75 in |
| Internal Clearance | Standard |
| Inch/Metric | Inch |
| Radial Dynamic Load Capacity | 5782 lb |
| Lubricant | GoldPlex-FG |
| Roller Type | Ball |
| Temperature Range [Max] | 250 °F |
| Replaceable Insert | Yes |
| Housing Base | Solid |
| Length Through Bore | 1.75 in |
| Housing Construction | One Piece |
| Base Width | 1.875 in |
| Bolt Center-to-Center Length | 4.688 to 5.313 in |
| Base Height | 5/8 in |
| End Cap | Yes |
| Bolt Center [Min] | 4.688 in |
| Bearing Design | Non-Expansion |
| Locking Type | Concentric |
| Inner Race Length | 1.75 in |
| Speed [Max] | 2000 rpm |
| Duty | Standard-Duty |
| Relubricatable | No |
| Bearing Type | Ball Bearing |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Pillow Block Type | 2-Bolt |
| Retainer Type | Land Riding |
| Housing Height | 3 3/4 in |
| Operating Temperature [Max] | 220 °F |
| Seal Type | Triple Lip Contact |
| Grease | GoldPlex-FG |
| Base to Center Height | 1.875 in |
| Brand. | Sealmaster |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Expansion | No |
| Base Length | 6 9/16 in |
| Housing Material | Stainless Steel |
| Bore Shape | Straight |
| Mounted Unit Duty | Standard-Duty |
| Bolt Holes | 2 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Locking Device | Skwezloc Collar |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Bolt Size | 0.5 in |
| Bore Size | 1.438 in |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Series | CRPS Series |
| Centerline to Front Face | 1.063 in |
| Seal Flinger | Yes |
| Overall Length | 6.563 in |
| Housing Color | Silver |
| Handle / Housing Material | Stainless Steel |
| Angle of Misalignment | ±2° |
| Bolt Center [Max] | 5.313 in |
| Shaft Dia. | 1.4375 in |
| Bearing Insert Coating | Phosphorus Nickel |
| Foot Height | 0.625 in |
| Misalignment Type | Static Only |
| Weight | 4.5 LB |
| EAN or UPC | 662461375495 |

