- High Performance Triple Lip Seal Type
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease
options
- Corrosion Resistant - Reduced Maintenance - Lubed for Life
| Bore Shape | Straight |
| Base Width (in) | 2.125 |
| Housing Construction | One Piece |
| Bolt Center Min (in) | 5.438 |
| Replaceable Insert | Yes |
| Retainer Type | Land Riding |
| Centerline to Front Face (in) | 1.188 |
| End Cap | Yes |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Bore Size | 1.688 in |
| Collar O.D. | 2.938 in |
| Overall Height (in) | 4.25 |
| Outer Ring Land Profile | Tapered |
| Speed [Max] | 1600 rpm |
| Foot Height (in) | 0.688 |
| Overall Length (in) | 7.5 |
| Locking Type | Concentric |
| Base to Center Height | 2.125 in |
| Insert No. | PN-27T |
| Duty Series | Standard |
| Maximum Operating Temperature | 220 |
| Bolt Center [Max] | 6.063 in |
| Bolt Size (in) | 0.5 |
| Measure Units | Inch |
| Bore Size - Inch | 1.688 |
| Overall Length | 7.5 in |
| Bolt Center Max (in) | 6.063 |
| Internal Clearance | Standard |
| Inner Race Length (in) | 1.938 |
| Bearing Type | Ball Bearing |
| Bearing Insert Coating | Phosphorus Nickel |
| Relubricatable | No |
| Housing Base | Solid |
| Operating Temperature [Max] | 220 °F |
| Overall Height | 4.25 in |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Bolt Size | 0.5 in |
| Inch/Metric | Inch |
| Misalignment Type | Static Only |
| Bolt Center [Min] | 5.438 in |
| Platform | PN Gold |
| Housing Color | Silver |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Material | Stainless Steel |
| Foot Height | 0.688 in |
| Angle of Misalignment | ±2° |
| Radial Dynamic Load Capacity | 7901 lb |
| Centerline to Front Face | 1.188 in |
| Seal Type | Triple Lip Contact |
| Pillow Block Type | 2-Bolt |
| Base Width | 2.125 in |
| Collar OD (in) | 2.938 |
| Expansion | No |
| Inner Race Length | 1.938 in |
| Weight | 6.5 LB |
| EAN or UPC | 662461373835 |

