features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease
options
- Corrosion Resistant
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Bore Size - Inch | 1 |
| Bearing Insert Coating | Phosphorus Nickel |
| Overall Width | 1.375 in |
| Radial Dynamic Load Capacity | 2801 lb |
| Expansion | No |
| Measure Units | Inch |
| Frame Type | Center Pull Wide Slot |
| Locking Type | Set Screws |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Housing Bolt Through Hole (in) | 0.75 |
| Certifications | IP69K |
| Housing Width (in) | 1.5 |
| Housing Bolt Through Hole | 0.75 in |
| Inch/Metric | Inch |
| Seal Type | Triple Lip Contact |
| Replaceable Insert | Yes |
| Inner Ring O.D. | 1.375 in |
| Outer Ring Land Profile | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Series | CRSTF |
| Overall Width (in) | 1.375 |
| Bearing Type | Ball Bearing |
| Misalignment Type | Static Only |
| Insert No. | PN-16 |
| End Cap | Yes |
| Centerline to Front Face (in) | 0.813 |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Retainer Type | Land Riding |
| Relubricatable | Yes |
| Angle of Misalignment | ±2° |
| Bore Size | 1 in |
| Maximum Operating Temperature | 220 |
| Overall Length (in) | 3.8125 |
| Slot Spacing | 3.5 |
| Duty Series | Standard |
| Centerline to Front Face | 0.813 in |
| Housing Width | 1.5 in |
| Overall Height (in) | 3.5 |
| Operating Temperature [Max] | 220 °F |
| Overall Height | 3.5 in |
| Overall Length | 3.813 in |
| Housing Construction | One Piece |
| Inner Ring OD (in) | 1.375 |
| Slot Width (in) | 0.5313 |
| Bore Shape | Straight |
| Speed [Max] | 2700 rpm |
| Platform | PN Gold |
| Internal Clearance | Standard |
| Housing Material | Flouropolymer Coated Cast Iron |
| Weight | 1.965 LB |
| EAN or UPC | 662461337745 |

