- High Performance Triple Lip Seal Type
features
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- USDA H1 complaint food grade grease
options
- Corrosion Resistant
| Shaft Height (in) | 1.4375 |
| Overall Height | 2.813 in |
| Overall Length | 3 in |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Internal Clearance | Standard |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Base to Center Height | 1.438 in |
| Speed [Max] | 2700 rpm |
| Housing Construction | One Piece |
| Replaceable Insert | Yes |
| Base Width | 1.5 in |
| Expansion | No |
| Collar O.D. | 1.938 in |
| Housing Color | Light Gray |
| Operating Temperature [Max] | 220 °F |
| Bearing Insert Coating | Phosphorus Nickel |
| Locking Type | Concentric |
| Bore Size | 1 in |
| Retainer Type | Land Riding |
| Brand. | Sealmaster |
| Insert No. | PN-16T |
| Thread Size | 3/8-16 |
| Thread Depth (in) | 0.5 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inch/Metric | Inch |
| Shaft Height | 1.438 in |
| Housing Base | Solid |
| Bearing Type | Ball Bearing |
| Maximum Operating Temperature | 220 |
| Platform | PN Gold |
| Bore Size - Inch | 1 |
| Bolt Center-to-Center Length | 2 in |
| Housing Material | Composite |
| End Cap | Yes |
| Centerline to Front Face (in) | 0.8125 |
| Seal Type | Triple Lip Contact |
| Bore Shape | Straight |
| Centerline to Front Face | 0.813 in |
| Outer Ring Land Profile | Standard |
| Pillow Block Type | Tapped Base |
| Collar OD (in) | 1.9375 |
| Measure Units | Inch |
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| Angle of Misalignment | ±2° |
| Thread Depth | 0.5 in |
| Duty Series | Standard |
| Weight | 0.929 LB |
| EAN or UPC | 662461347775 |

