- High Performance Triple Lip Seal Type
features
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
options
- Corrosion Resistant
| Housing Construction | One Piece |
| Seal Type | Triple Lip Contact |
| Overall Length | 4 in |
| Angle of Misalignment | ±2° |
| Base Width | 1.5 in |
| Measure Units | Inch |
| Overall Height | 3.375 in |
| Operating Temperature [Max] | 220 °F |
| Brand. | Sealmaster |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Thread Depth | 0.625 in |
| Centerline to Front Face | 0.875 in |
| Bearing Insert Coating | Phosphorus Nickel |
| Shaft Height | 1.688 in |
| Maximum Operating Temperature | 220 |
| Duty Series | Standard |
| Misalignment Type | Static Only |
| Base to Center Height | 1.688 in |
| Replaceable Insert | Yes |
| Housing Color | Light Gray |
| Bore Size | 1.188 in |
| Thread Depth (in) | 0.625 |
| Bore Size - Inch | 1.188 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Collar O.D. | 2.188 in |
| Expansion | No |
| Locking Type | Concentric |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Outer Ring Land Profile | Standard |
| Platform | PN Gold |
| Collar OD (in) | 2.1875 |
| Bolt Center-to-Center Length | 3 in |
| Bore Shape | Straight |
| End Cap | Yes |
| Centerline to Front Face (in) | 0.875 |
| Inch/Metric | Inch |
| Pillow Block Type | Tapped Base |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Shaft Height (in) | 1.6875 |
| Insert No. | PN-19T |
| Internal Clearance | Standard |
| Housing Material | Composite |
| Retainer Type | Land Riding |
| Housing Base | Solid |
| Thread Size | 7/16-14 |
| Speed [Max] | 2300 rpm |
| Weight | 1.566 LB |
| EAN or UPC | 662461347782 |

