- High Performance Triple Lip Seal Type
features
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Solid construction with machined base was designed for minimal gaps and no fillers
- High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease
options
- Corrosion Resistant
| Thread Size | 7/16-14 |
| Measure Units | Metric |
| Bore Shape | Straight |
| Bolt Center-to-Center Length | 3 in |
| Pillow Block Type | Tapped Base |
| Thread Depth | 0.63 in |
| Replaceable Insert | Yes |
| Insert No. | PN-206T |
| Base to Center Height | 1.688 in |
| Housing Construction | One Piece |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Bore Size - Metric | 30 |
| Bearing Insert Coating | Phosphorus Nickel |
| Thread Depth (in) | 0.63 |
| Housing Color | Light Gray |
| Bearing Type | Ball Bearing |
| Platform | PN Gold |
| Overall Length | 101.6 mm |
| Housing Material | Composite |
| Misalignment Type | Static Only |
| Internal Clearance | Standard |
| Angle of Misalignment | ±2° |
| Bore Size | 30 mm |
| Overall Length (mm) | 101.6 |
| Operating Temperature [Max] | 220 °F |
| Inch/Metric | Metric |
| Housing Base | Solid |
| Locking Type | Concentric |
| Overall Height | 85.7 mm |
| Overall Height (mm) | 85.7 |
| Expansion | No |
| Seal Type | Triple Lip Contact |
| Inner Race Length (in) | 38.1 |
| Retainer Type | Land Riding |
| Maximum Operating Temperature | 220 |
| Relubricatable | Yes |
| Outer Ring Land Profile | Standard |
| Inner Race Length | 38.1 in |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Duty Series | Standard |
| End Cap | Yes |
| Speed [Max] | 2300 rpm |
| Inner Race Heat Treat Method | Zone-Hardened |
| Weight | 1.55 LB |
| EAN or UPC | 662461386187 |

