- Ball Bearing Type
- Pillow Block
- 1 11/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 3 3/4 in Minimum Bolt Hole Spacing Range
| Locking Device | Setscrew Locking Collar |
| Housing Base | Solid |
| Housing Material | Fluoropolymer Coating |
| Bearing Design | Non-Expansion |
| Duty | Standard-Duty |
| Lubrication | GoldPlex-FG |
| Seal Type | High Performance Seals |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Series | CRTBF Series |
| Temperature Range [Max] | 250 °F |
| Retainer Type | Metal Land Riding |
| Bearing Type | Ball Bearing |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Shaft Dia. | 1.6875 in |
| Handle / Housing Material | Fluoropolymer Coating |
| Length Through Bore | 1.9375 in |
| Lubricant | GoldPlex-FG |
| Roller Type | Ball |
| Housing Height | 4 1/4 in |
| Bearing Insert | PN-27 |
| Mounted Unit Duty | Standard-Duty |
| Base Length | 5 in |
| Base Width | 2 in |
| Brand. | Sealmaster |
| Inch/Metric | Inch Bore |
| Grease | GoldPlex-FG |
| Pillow Block Type | Tapped Base |
| Seal Flinger | Yes |
| Weight | 6.5 LB |
| EAN or UPC | 662461339497 |

