- High Performance Triple Lip Seal Type
features
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- Fluoropolymer coated cast iron housing for corrosion resistance.
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- USDA H1 complaint food grade grease
options
- Corrosion Resistant
| Housing Base | Solid |
| Insert No. | PN-31 |
| Pillow Block Type | Tapped Base |
| Bearing Insert Coating | Phosphorus Nickel |
| Bore Shape | Straight |
| Inner Ring OD (in) | 2.46875 |
| Centerline to Front Face (in) | 1.28125 |
| Internal Clearance | Standard |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Inner Race Heat Treat Method | Zone-Hardened |
| Replaceable Insert | Yes |
| Speed [Max] | 1500 rpm |
| Relubricatable | Yes |
| Maximum Operating Temperature | 220 |
| Overall Height | 4.625 in |
| Set Screw Thread | 3/8-24 |
| Locking Type | Set Screws |
| Bore Size - Inch | 1.938 |
| Seal Type | Triple Lip Contact |
| Shaft Height (in) | 2.25 |
| Retainer Type | Land Riding |
| End Cap | Yes |
| Thread Size | 1/2-13 |
| Overall Length | 5.5 in |
| Centerline to Front Face | 1.281 in |
| Thread Depth (in) | 0.875 |
| Duty Series | Standard |
| Platform | PN Gold |
| Inner Ring O.D. | 2.469 in |
| Bolt Center-to-Center Length | 4 in |
| Thread Depth | 0.875 in |
| Bore Size | 1.938 in |
| Housing Construction | One Piece |
| Housing Color | Silver/Gray |
| Expansion | No |
| Angle of Misalignment | ±2° |
| Shaft Height | 2.25 in |
| Operating Temperature [Max] | 220 °F |
| Outer Ring Land Profile | Standard |
| Bearing Type | Ball Bearing |
| Measure Units | Inch |
| Misalignment Type | Static Only |
| Inch/Metric | Inch |
| Base Width | 2 in |
| Housing Material | Flouropolymer Coated Cast Iron |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Base to Center Height | 2.25 in |
| Weight | 8.0 LB |
| EAN or UPC | 662461339503 |

