Sealmaster
CTFD5
Commercial Right Hand Thread 3 pc Rod End DELRIN Race Female Rod End
Item #101182765
- Commercial Grade
- Self Lubricating Lubrication Type
- Right Hand Thread Direction
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Three-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- Delrin Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Thread Length | 0.719 in |
| Thread Type | UNF |
| Across Wrench Flats | 0.437 |
| Static Radial Load [Max] | 1570 lbf |
| Insert Material | Delrin® Acetal Resin |
| Housing Material | C1215 Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Width | 0.437 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Configuration | Female |
| Ball Dia. | 0.625 in |
| Housing Style | Female Rod End |
| Liner | DELRIN |
| Housing Width | 0.344 in |
| Thread Size | 5/16-24 |
| Race Material | Delrin |
| Length to Center of Ball | 1.375 in |
| Static Load Rating [Max] | 1570 lbf |
| Lube Fitting | w/o Lube Fitting |
| Head Dia. | 0.875 in |
| Construction | Three-Piece Rod End |
| Ambient Temperature Range [Max] | 150 °F |
| Angle of Misalignment | ±7° |
| Base Dia. | 0.531 in |
| Right / Left Hand | Right Hand |
| Grade | Commercial |
| Thread Pitch | N/A |
| Bore Size | 0.313 in |
| Relubricatable | Self |
| Bearing Type | Rod End |
| Length Through Bore | 0.4375 in |
| Head Diameter | 7/8 in |
| Axial Load | 157 lb |
| Ball Flat Dia. | 0.447 in |
| Lubrication | Self-Lubricating |
| Thread Direction | Right Hand |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Threads per Inch | 24 |
| Lubrication Type | Self Lubricating |
| Type | Female Rod End |
| Misalignment Range | ±7° |
| Weight | 0.08 LB |
| EAN or UPC | 662288725961 |
