Sealmaster
CTFDL3
CTFD Series Three-Piece Commercial Self-Lubricating Female Rod End
Item #101182771
- Commercial Female Rod End
- 0.190" Bore
- #10-32 Left Hand Thread
- Self-Lubricating
- Three-Piece Design
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 800 to 6,600 lb
- Maximum temperature 150 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Misalignment Range | ±6 1/2° |
| Housing Width | 1/4 in |
| Length Through Bore | 0.3125 in |
| Lubrication | Self-Lubricating |
| Across Wrench Flats | 5/16 in |
| Ball Material | Tin Nickel Plated C1215 Carbon Steel, Case Hardened |
| Right / Left Hand | Left Hand |
| Thread Size | #10 |
| Lube Fitting | w/o Lube Fitting |
| Threads per Inch | 32 |
| Grade | Commercial |
| Insert Material | Delrin® Acetal Resin |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Thread Type | UNF |
| Liner | N/A |
| Bore Size | 0.188 in - 3/16 in |
| Housing Material | C1215 Carbon Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 5/8 in |
| Static Load Rating [Max] | 800 lbf |
| Base Dia. | 3/8 in |
| Ball Dia. | 7/16 in |
| Ball Flat Dia. | 0.306 in |
| Weight | 0.03 LB |
| EAN or UPC | 662288726029 |
