Sealmaster
CTFDL7
CTFD Series Three-Piece Commercial Self-Lubricating Female Rod End
Item #101182775
- Commercial Female Rod End
- 7/16" Bore
- 7/16-20 Left Hand Thread
- Self-Lubricating
- Three-Piece Design
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 800 to 6,600 lb
- Maximum temperature 150 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Bearing Type | Plain Bearing |
| Across Wrench Flats | 5/8 in |
| Length Through Bore | 0.5625 in |
| Housing Width | 7/16 in |
| Right / Left Hand | Left Hand |
| Grade | Commercial |
| Housing Material | C1215 Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Type | UNF |
| Misalignment Range | ±7° |
| Lube Fitting | w/o Lube Fitting |
| Static Load Rating [Max] | 2600 lbf |
| Bore Size | 0.438 in - 7/16 in |
| Thread Size | 7/16 |
| Thread Pitch | N/A |
| Ball Dia. | 13/16 in |
| Threads per Inch | 20 |
| Head Diameter | 1 1/8 in |
| Insert Material | Delrin® Acetal Resin |
| Ball Material | Tin Nickel Plated C1215 Carbon Steel, Case Hardened |
| Liner | N/A |
| Lubrication | Self-Lubricating |
| Ball Flat Dia. | 0.586 in |
| Base Dia. | 3/4 in |
| Weight | 0.17 LB |
| EAN or UPC | 662288726067 |
