Sealmaster
CTFDL8
Commercial Left Hand Thread 3 pc Rod End DELRIN Race Female Rod End
Item #101182776
- Commercial Grade
- Self Lubricating Lubrication Type
- Left Hand Thread Direction
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Three-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Left-Hand Threads
- Delrin Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Head Dia. | 1.312 in |
| Lubrication | Self-Lubricating |
| Axial Load | 342 lb |
| Ball Width | 0.625 in |
| Construction | Three-Piece Rod End |
| Liner | DELRIN |
| Thread Type | UNF |
| Lube Fitting | w/o Lube Fitting |
| Threads per Inch | 20 |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Grade | Commercial |
| Bearing Type | Rod End |
| Ambient Temperature Range [Max] | 150 °F |
| Ball Dia. | 0.937 in |
| Relubricatable | Self |
| Type | Female Rod End |
| Housing Width | 0.5 in |
| Thread Direction | Left Hand |
| Right / Left Hand | Left Hand |
| Misalignment Range | ±6° |
| Length to Center of Ball | 2.125 in |
| Angle of Misalignment | ±6° |
| Ball Flat Dia. | 0.698 in |
| Static Load Rating [Max] | 3420 lbf |
| Housing Style | Female Rod End |
| Configuration | Female |
| Lubrication Type | Self Lubricating |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Insert Material | Delrin® Acetal Resin |
| Static Radial Load [Max] | 3420 lbf |
| Housing Material | C1215 Carbon Steel, Protective Coated for Corrosion Resistance |
| Bore Size | 0.5 in |
| Thread Size | 1/2-20 |
| Base Dia. | 0.875 in |
| Across Wrench Flats | 0.75 |
| Length Through Bore | 0.625 in |
| Head Diameter | 1 5/16 in |
| Thread Pitch | N/A |
| Race Material | Delrin |
| Thread Length | 1.156 in |
| Weight | 0.295 LB |
| EAN or UPC | 662288726074 |
