- Commercial Rod End
- 1/2-20 Right Hand Female to Right Hand Male Thread
- Self-Lubricating
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 800 to 6,600 lb
- Maximum temperature 150 °F
- Withstands vibration
- Maintenance-free
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Thread Size | 1/2 |
| Grade | Commercial |
| Lubrication | Self-Lubricating |
| Misalignment Range | ±25° |
| Threads per Inch | 20 |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Stud Type | Integral Ball Stud |
| Lube Fitting | w/o Lube Fitting |
| Insert Material | Delrin® Acetal Resin |
| Ball Material | Alloy Steel, Heat Treated & Chrome Plated |
| Thread Type | UNF |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Weight | 0.41 LB |
| EAN or UPC | 662288727804 |

