- Left Hand Commercial Male Rod End
- Self-Lubricating
- 3/4" Bore
- 3/4-16 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 800 to 6,600 lb
- Maximum temperature 150 °F
- Withstands vibration
- Maintenance-free
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Ball Dia. | 1 5/16 in |
| Bore Size | 0.750 in - 3/4 in |
| Threads per Inch | 16 |
| Lubrication | Self-Lubricating |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Housing Width | 11/16 in |
| Liner | N/A |
| Lube Fitting | w/o Lube Fitting |
| Grade | Commercial |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Static Load Rating [Max] | 6600 lbf |
| Head Diameter | 1 3/4 in |
| Insert Material | Delrin® Acetal Resin |
| Ball Flat Dia. | 0.978 in |
| Bearing Type | Plain Bearing |
| Length Through Bore | 0.875 in |
| Thread Size | 3/4 |
| Misalignment Range | ±7° |
| Right / Left Hand | Left Hand |
| Weight | 0.58 LB |
| EAN or UPC | 662288725930 |

