- Left Hand Commercial Male Rod End
- Self-Lubricating
- 0.190" Bore
- 10-32 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 800 to 6,600 lb
- Maximum temperature 150 °F
- Withstands vibration
- Maintenance-free
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Threads per Inch | 32 |
| Head Diameter | 5/8 in |
| Misalignment Range | ±6 1/2° |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Length Through Bore | 0.3125 in |
| Static Load Rating [Max] | 800 lbf |
| Housing Width | 1/4 in |
| Ball Dia. | 7/16 in |
| Bore Size | 0.188 in - 3/16 in |
| Bearing Type | Plain Bearing |
| Ball Flat Dia. | 0.306 in |
| Liner | N/A |
| Right / Left Hand | Left Hand |
| Lube Fitting | w/o Lube Fitting |
| Thread Type | UNF |
| Lubrication | Self-Lubricating |
| Grade | Commercial |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Insert Material | Delrin® Acetal Resin |
| Thread Pitch | N/A |
| Thread Size | #10 |
| Weight | 0.03 LB |
| EAN or UPC | 662288725862 |

