- Left Hand Commercial Male Rod End
- Self-Lubricating
- 1/4" Bore
- 1/4-28 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Three-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Left-Hand Threads
- Delrin Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Insert Material | Delrin® Acetal Resin |
| Thread Size | 1/4-28 |
| Right / Left Hand | Left Hand |
| Thread Direction | Left Hand |
| Housing Style | Female Rod End |
| Type | Male Rod End |
| Configuration | Male |
| Threads per Inch | 28 |
| Misalignment Range | ±8° |
| Thread Type | UNF |
| Lubrication | Self-Lubricating |
| Ball Dia. | 0.5 in |
| Housing Width | 0.281 in |
| Axial Load | 106 lb |
| Thread Length | 0.969 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Lube Fitting | w/o Lube Fitting |
| Bore Size | 0.25 in |
| Head Dia. | 0.75 in |
| Ball Flat Dia. | 0.331 in |
| Bearing Type | Rod End |
| Ball Width | 0.375 in |
| Static Load Rating [Max] | 1060 lbf |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Lubrication Type | Self Lubricating |
| Static Radial Load [Max] | 1060 lbf |
| Angle of Misalignment | ±8° |
| Relubricatable | Self |
| Grade | Commercial |
| Construction | Three-Piece Rod End |
| Length to Center of Ball | 1.562 in |
| Head Diameter | 3/4 in |
| Ambient Temperature Range [Max] | 150 °F |
| Race Material | Delrin |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Pitch | N/A |
| Length Through Bore | 0.375 in |
| Liner | DELRIN |
| Weight | 0.45 LB |
| EAN or UPC | 662288725879 |

