- Ball Bearing Type
- Pillow Block
- 35 mm Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 in Minimum Bolt Hole Spacing Range
description
- Designed for medium-duty applications where shaft expansion exists.
features
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
- Patented, felt-lined flinger seal
| Pillow Block Type | Thru-Bolt |
| Lubrication | GoldPlex-HP |
| Shaft Dia. | 35 mm |
| Bolt Hole Width | 9/16 in |
| Grease | GoldPlex-HP |
| Bolt Hole Length | 1 3/16 in |
| Temperature Range [Max] | 250 °F |
| Base Height | 3/4 in |
| Housing Base | Solid |
| Handle / Housing Material | Cast Iron |
| Misalignment Range | ±2° |
| Inch/Metric | Metric Bore |
| Length Through Bore | 1.6875 in |
| Bolt Holes | 2 |
| Base Length | 8 in |
| Base Width | 2 1/4 in |
| Retainer Type | Metal Land Riding |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Min] | 5 in |
| End Type | Open End |
| Lubricant | GoldPlex-HP |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Bearing Insert | AR-5207 |
| Housing Height | 4 3/16 in |
| Duty | Medium-Duty |
| Roller Type | Ball |
| Series | EMP Series |
| Brand. | Sealmaster |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 11/16 in |
| Mounted Unit Duty | Medium-Duty |
| Locking Device | Setscrew Locking Collar |
| Seal Flinger | Yes |
| Seal Type | Felt Seals |
| Pre Lubricant | Lithium Complex |
| Bolt Hole Spacing Range [Max] | 6 3/8 in |
| Housing Construction | 1 Piece |
| Weight | 6.7 LB |
| EAN or UPC | 662461053423 |

