Skip to content Skip to navigation menu
704242 / Gold Line Ball Bearing

EMP-35C

704242 / Gold Line Ball Bearing
Item #101178255
  • Contact Seal Type
704242 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Contact Seal Type

description

  • Designed for medium-duty applications where shaft expansion exists.

features

  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Base to Center Height 2.75 in
Misalignment Type Static Only
Bolt Center Max (in) 7.938
Internal Clearance Standard
Operating Temperature [Max] 220 °F
Bolt Center Min (in) 6.563
Expansion Yes
Bore Size - Inch 2.188
Angle of Misalignment ±2°
Inner Ring OD (in) 2.984
Pillow Block Type 2-Bolt
Inner Race Length 2.563 in
Housing Color Gray
Locking Type Set Screws
Inner Ring O.D. 2.984 in
Bolt Center [Min] 6.563 in
Lubrication Lithium Complex NLGI 2 Grease
Seal Type Single Lip Contact
End Cap No
Bolt Center [Max] 7.938 in
Overall Length (in) 10.25
Bore Size 2.188 in
Brand. Sealmaster
Foot Height 1.063 in
Overall Height 5.625 in
Base Width (in) 3.125
Inner Race Heat Treat Method Zone-Hardened
Platform Gold Line Ball Bearing
Centerline to Front Face (in) 1.563
Inner Race Length (in) 2.563
Bolt Size (in) 0.75
Outer Ring Land Profile Standard
Bearing Insert Coating Black Oxide
Bearing Type Ball Bearing
Bore Shape Straight
Foot Height (in) 1.063
Measure Units Inch
Replaceable Insert Yes
Centerline to Front Face 1.563 in
Relubricatable Yes
Maximum Operating Temperature 220
Housing Base Solid
Speed [Max] 3250 rpm
Bolt Size 0.75 in
Insert Material 52100 Bearing Steel, Black Oxided
Overall Length 10.25 in
Insert No. AR-2-23C
Housing Construction One Piece
Housing Material Cast Iron
Overall Height (in) 5.625
Retainer Type Land Riding
Duty Series Medium
Base Width 3.125 in
Inch/Metric Inch
Weight 15.6 LB
EAN or UPC 662461026953
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison