- Ball Bearing Type
- Pillow Block
- 2 1/4 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 9/16 in Minimum Bolt Hole Spacing Range
| Bolt Holes | 2 |
| Seal Flinger | No |
| Mounted Unit Duty | Medium-Duty |
| Base Length | 10 1/4 in |
| Duty | Medium-Duty |
| Seal Type | Contact Seals |
| Series | EMP Series |
| Shaft Dia. | 2.25 in |
| Locking Device | Skwezloc Collar |
| Lubricant | GoldPlex-HP |
| Retainer Type | Metal Land Riding |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 6 9/16 in |
| Bolt Size | 3/4 in |
| Roller Type | Ball |
| Inch/Metric | Inch Bore |
| Housing Base | Solid |
| Lubrication | GoldPlex-HP |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Temperature Range [Max] | 250 °F |
| Base Width | 3 1/8 in |
| Housing Height | 5 5/8 in |
| Bearing Insert | AR-2-24TC |
| Grease | GoldPlex-HP |
| Bolt Hole Spacing Range [Max] | 7 15/16 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion |
| Length Through Bore | 2.625 in |
| Handle / Housing Material | Cast Iron |
| Base Height | 1 1/16 in |
| Bearing Type | Ball Bearing |
| Brand. | Sealmaster |
| Weight | 17.4 LB |
| EAN or UPC | 662461278932 |

