- 4-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Set Screw Locking Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Inner Race Length (in) | 3.25 |
| Locking Type | Setscrew |
| Misalignment Type | Static Only |
| End Cap | No |
| Mounted Unit Duty | Medium Duty |
| Bore Size - Inch | 2.938 |
| Bolt Center-to-Center Length (in) | 6 |
| Bore Shape | Straight |
| Foot Height | 0.875 in |
| Centerline to Front Face (in) | 1.9375 |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Rolling Element | Ball |
| Replaceable Insert | Yes |
| Bearing Design | Expansion |
| End Type | Open End |
| Housing Base | Solid |
| Expansion | Yes |
| Maximum Operating Temperature | 220 |
| Foot Height (in) | 0.875 |
| Angle of Misalignment | ±2° |
| Flange Type | 4-Bolt Flange |
| Platform | Gold Line Ball Bearing |
| Duty Series | Medium |
| Inner Ring O.D. | 3.9220000000000002 |
| Inch/Metric | Inch |
| Overall Height | 3.5 in |
| Bore Size | 2.938 in |
| Bolt Center-to-Center Length | 6 in |
| Housing Construction | One Piece |
| Shaft Dia. | 2.9375 in |
| Housing Color | Gray |
| Bearing Type | Ball Bearing |
| Inner Ring OD (in) | 3.921875 |
| Housing Type | Flange |
| Series | MSF |
| T Core | 5.56 |
| Pilot Configuration | No Pilot |
| Overall Height (in) | 3.5 |
| Seal Type | Felt Labyrinth |
| Internal Clearance | Standard |
| Operating Temperature [Max] | 220 °F |
| Bolt Hole Spacing | 6 in |
| Centerline to Front Face | 1.938 in |
| Speed [Max] | 2250 rpm |
| Outer Ring Land Profile | Standard |
| Bolt Size (in) | 0.75 |
| Relubricatable | Yes |
| Insert No. | AR-3-215 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Inner Race Length | 3.25 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Circle Dia. | N/A |
| Bearing Insert Coating | Black Oxide |
| Housing Material | Cast Iron |
| Housing Length | 7 3/4 in |
| Measure Units | Inch |
| Retainer Type | Land Riding |
| Weight | 21.4 LB |
| EAN or UPC | 662461001059 |

