Skip to content Skip to navigation menu
Cast Iron 4-Bolt Flange Setscrew Lock Medium Duty Flange Unit

EMSF-63

Cast Iron 4-Bolt Flange Setscrew Lock Medium Duty Flange Unit
Item #101616246
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type
Cast Iron 4-Bolt Flange Setscrew Lock Medium Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type

features

  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Insert Material 52100 Bearing Steel, Black Oxided
Centerline to Front Face 2.688 in
Overall Height (in) 5
Internal Clearance Standard
Bearing Design Expansion
Bore Shape Straight
Inner Race Heat Treat Method Zone-Hardened
Locking Device Setscrew Locking Collar
Shaft Dia. 3.9375 in
Foot Height (in) 1.25
Retainer Type Land Riding
Centerline to Front Face (in) 2.6875
Speed [Max] 1700 rpm
Replaceable Insert Yes
Mounted Unit Duty Medium Duty
Bearing Type Ball Bearing
Bolt Hole Spacing 8 5/16 in
Misalignment Type Static Only
Angle of Misalignment ±2°
Flange Type 4-Bolt Flange
Overall Height 5 in
Bolt Center-to-Center Length 8.313 in
Bore Size 3.938 in
Expansion Yes
Housing Base Solid
Locking Type Setscrew
Duty Series Medium
Inch/Metric Inch
End Type Open End
Housing Material Cast Iron
Housing Type Flange
Bore Size - Inch 3.938
T Core 7.44
Platform Gold Line Ball Bearing
Housing Color Gray
Relubricatable Yes
Inner Ring O.D. 5.1719999999999997
Housing Construction One Piece
Series MSF
Foot Height 1.25 in
Rolling Element Ball
Inner Race Length (in) 4.625
Bearing Insert Coating Black Oxide
Operating Temperature [Max] 220 °F
Measure Units Inch
Bolt Center-to-Center Length (in) 8.3125
Maximum Operating Temperature 220
Bolt Size (in) 1
Outer Ring Land Profile Standard
Bolt Circle Dia. N/A
Inner Race Length 4.625 in
Pilot Configuration No Pilot
Lubrication Lithium Complex NLGI 2 Grease
Insert No. AR-3-315
Seal Type Felt Labyrinth
Housing Length 10 9/16 in
Inner Ring OD (in) 5.171875
End Cap No
Weight 55.1 LB
EAN or UPC 662461001103
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison