Black Oxide Coated Set Screw Lock Ball Bearing Insert
Item #101178459
each
Set Screw Locking Type
1.375 in Overall Width
Standard Duty Series
description
Designed to be mounted in a customer's housing.
features
ER style cylindrical OD bearing with snap and with black oxided bearing rings
Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
Felt labyrinth seal and flinger for dry & dusty environment
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Bore Size
1 in
Duty
Standard-Duty
Relubricatable
Yes
Lubrication
Lithium Complex NLGI 2 Grease
Seal Type
Felt Labyrinth
Radial Dynamic Load Capacity (lb)
2801
Centerline to Front Face
0.859 in
Retainer Type
Land Riding
Outer Race Width
0.75 in
Bore Shape
Straight
Outer Race OD
2.047 in
Inner Ring O.D.
1.375 in
End Cap
No
Radial Static Load Capacity (lb)
1651
I.D.
1.000 in
Inner Race Heat Treat Method
Zone-Hardened
Misalignment Type
Static Only
Inner Race Length
1.375 in
Rolling Element
Ball Bearing
Bearing Insert Coating
Black Oxide
Overall Width (in)
1.375
Locking Device
Double Setscrew Locking Collar
Outer Ring Land Profile
Tapered
Enclosure
Double Sealed
O.D. Type
Cylindrical w/ Snap Ring
Operating Temperature [Max]
220 °F
Locking Type
Set Screws
Inner Race Length (in)
1.375
Outer Race Width (in)
0.75
Measure Units
Inch
O.D.
52 mm
Bore Size - Inch
1
Outer Race O.D.
2.047 in
Radius
0.04
Inner Ring OD (in)
1.375
Duty Series
Standard
Outer Race OD (in)
2.047
Inch/Metric
Inch Bore
Expansion
No
Centerline to Front Face (in)
0.859
Series
ER
Bore Type
Round Bore
Insert Material
52100 Bearing Steel, Black Oxided
Platform
Gold Line Ball Bearing
Cage Material
Brass
Precision Rating
ABEC 1
Speed [Max]
6350 rpm
Bearing Type
Ball Bearing
Overall Width
1.375 in
Maximum Operating Temperature
220
Radial Dynamic Load Capacity
2801 lb
Internal Clearance
Standard
Bearing Design
Non-Expansion
Weight
0.54 LB
EAN or UPC
662461008560
NSN Number
3110-00-114-9491
We're here for you
with Service Centers across the country - We have your back