- Set Screw Locking Type
- 34.9 mm Overall Width
- Standard Duty Series
description
- Designed to be mounted in a customer's housing.
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Measure Units | Metric |
| Outer Race OD | 2.047 in, 52 mm |
| Locking Device | Double Setscrew Locking Collar |
| O.D. | 52 mm |
| Platform | Gold Line Ball Bearing |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Race OD (in) | 2.0472 |
| Operating Temperature [Max] | 220 °F |
| Rolling Element | Ball Bearing |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical w/ Snap Ring |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Type | Round Bore |
| Cage Material | Brass |
| Overall Width | 34.9 mm |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Outer Race Width | 0.75 in, 19.1 mm |
| Inner Race Length | 34.9 mm |
| Expansion | No |
| Bore Size - Metric | 25 |
| Bore Shape | Straight |
| Enclosure | Double Sealed |
| Series | ER |
| Radial Dynamic Load Capacity | 2801 lb |
| Speed [Max] | 6350 rpm |
| Radius | 0.04 |
| Relubricatable | Yes |
| Duty | Standard-Duty |
| Outer Ring Land Profile | Tapered |
| Outer Race O.D. | 2.047 in, 52 mm |
| Maximum Operating Temperature | 220 |
| Outer Race OD (mm) | 52 |
| Inch/Metric | Metric Bore |
| Bearing Design | Non-Expansion |
| Internal Clearance | Standard |
| Bore Size | 25 mm |
| Radial Static Load Capacity (lb) | 1651 |
| Locking Type | Set Screws |
| I.D. | 25 mm |
| Duty Series | Standard |
| Set Screw Thread | 1/4-28 UNF-3A X .250 |
| Bearing Type | Ball Bearing |
| Misalignment Type | Static Only |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Retainer Type | Land Riding |
| Bearing Insert Coating | Black Oxide |
| End Cap | No |
| Outer Ring Width | 19.1 mm |
| Seal Type | Felt Labyrinth |
| Weight | 0.56 LB |
| EAN or UPC | 662461008553 |

