- Set Screw Locking Type
- 1.688 in Overall Width
- Standard Duty Series
description
- Designed to be mounted in a customer's housing.
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Race OD | 2.835 in |
| Inner Race Length | 1.688 in |
| Overall Width (in) | 1.688 |
| Radial Dynamic Load Capacity | 5782 lb |
| Overall Width | 1.688 in |
| End Cap | No |
| Operating Temperature [Max] | 220 °F |
| Inner Ring O.D. | 1.859 in |
| Measure Units | Inch |
| Radial Static Load Capacity (lb) | 3493 |
| Series | ER |
| Misalignment Type | Static Only |
| Duty | Standard-Duty |
| Locking Type | Set Screws |
| Set Screw Thread | 5/16-24 UNF X .31 |
| Bore Size - Inch | 1.313 |
| Bearing Type | Ball Bearing |
| Cage Material | Brass |
| Outer Race OD (in) | 2.835 |
| Bore Shape | Straight |
| Platform | Gold Line Ball Bearing |
| Enclosure | Double Sealed |
| Centerline to Front Face (in) | 1 |
| Retainer Type | Land Riding |
| Bore Size | 1.313 in |
| Duty Series | Standard |
| Outer Race Width | 0.938 in |
| Precision Rating | ABEC 1 |
| I.D. | 1.3125 in |
| Speed [Max] | 4650 rpm |
| O.D. Type | Cylindrical w/ Snap Ring |
| Bearing Design | Non-Expansion |
| Outer Ring Land Profile | Tapered |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| O.D. | 72 mm |
| Outer Race Width (in) | 0.938 |
| Expansion | No |
| Inner Race Length (in) | 1.688 |
| Centerline to Front Face | 1 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Seal Type | Felt Labyrinth |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Bearing Insert Coating | Black Oxide |
| Relubricatable | Yes |
| Locking Device | Double Setscrew Locking Collar |
| Inner Ring OD (in) | 1.859 |
| Outer Race O.D. | 2.835 in |
| Internal Clearance | Standard |
| Maximum Operating Temperature | 220 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Radius | 0.04 |
| Weight | 1.35 LB |
| EAN or UPC | 662461008638 |

