Skip to content Skip to navigation menu
Black Oxide Coated Concentric Lock Ball Bearing Insert

ER-22TC

Black Oxide Coated Concentric Lock Ball Bearing Insert
Item #101178350
  • Concentric Locking Type
  • 1.75 in Overall Width
  • Standard Duty Series
Black Oxide Coated Concentric Lock Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Concentric Locking Type
  • 1.75 in Overall Width
  • Standard Duty Series

description

  • Designed to be mounted in a customer's housing.

features

  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Series ER-T
Precision Rating ABEC 1
Centerline to Front Face 1.063 in
O.D. Type Cylindrical w/ Snap Ring
Relubricatable Yes
Bearing Type Ball Bearing
Outer Race O.D. 2.835 in
Internal Clearance Standard
Bearing Insert Coating Black Oxide
Inch/Metric Inch Bore
Overall Width 1.75 in
Speed [Max] 4650 rpm
Bearing Design Non-Expansion
Inner Race Length (in) 1.75
Misalignment Type Static Only
Bore Size 1.375 in
Overall Width (in) 1.75
Radial Static Load Capacity (lb) 3493
Bore Type Round Bore
Seal Type Single Lip Contact
Outer Race OD (in) 2.835
Inner Race Heat Treat Method Zone-Hardened
Bore Shape Straight
Radial Dynamic Load Capacity (lb) 5782
Duty Standard-Duty
I.D. 1.375 in
Radial Dynamic Load Capacity 5782 lb
Inner Ring OD (in) 1.859
End Cap No
Outer Race Width (in) 0.938
Inner Race Length 1.75 in
Locking Device Skwezloc® Collar
Insert Material 52100 Bearing Steel, Black Oxided
Retainer Type Land Riding
Bore Size - Inch 1.375
Rolling Element Ball Bearing
Outer Race OD 2.835 in
Locking Type Concentric
Inner Ring O.D. 1.859 in
Expansion No
Measure Units Inch
Enclosure Double Sealed
Outer Race Width 0.938 in
Platform Gold Line Ball Bearing
Maximum Operating Temperature 220
O.D. 72 mm
Operating Temperature [Max] 220 °F
Collar OD (in) 1.859
Cage Material Brass
Radius 0.04
Centerline to Front Face (in) 1.063
Duty Series Standard
Lubrication Lithium Complex NLGI 2 Grease
Collar O.D. 1.859 in
Outer Ring Land Profile Tapered
Weight 1.535 LB
EAN or UPC 662461034217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison