- Set Screw Locking Type
- 1.938 in Overall Width
- Standard Duty Series
description
- Designed to be mounted in a customer's housing.
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Bore Shape | Straight |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Precision Rating | ABEC 1 |
| Outer Ring Land Profile | Tapered Lands |
| Duty Series | Standard |
| Inner Ring OD (in) | 2.297 |
| Enclosure | Double Sealed |
| Overall Width (in) | 1.938 |
| Outer Race O.D. | 3.347 in |
| Radial Dynamic Load Capacity | 7901 lb |
| Inner Race Length (in) | 1.938 |
| Bearing Insert Coating | Black Oxide |
| I.D. | 1.625 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radial Dynamic Load Capacity (lb) | 7901 |
| Inch/Metric | Inch Bore |
| Locking Type | Setscrew |
| Speed [Max] | 3800 rpm |
| Measure Units | Inch |
| Duty | Standard-Duty |
| Expansion | No |
| Operating Temperature [Max] | 220 °F |
| Internal Clearance | Standard |
| Overall Width | 1.938 in |
| End Cap | No |
| Outer Race OD (in) | 3.347 |
| Seal Type | Felt Labyrinth |
| Series | ER |
| Outer Race Width (in) | 1.094 |
| O.D. Type | Cylindrical w/ Snap Ring |
| Cage Material | Brass |
| Radius | 0.062 |
| Housing Type | Insert (ER Style) |
| Centerline to Front Face | 1.188 in |
| Misalignment Type | Static Only |
| Radial Static Load Capacity | 5139 lb |
| Bore Type | Round Bore |
| Inner Race Length | 1.938 in |
| Retainer Type | Land Riding |
| Locking Device | Double Setscrew Locking Collar |
| Radial Static Load Capacity (lb) | 5139 |
| Bore Size - Inch | 1.625 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Platform | Gold Line Ball Bearing |
| Relubricatable | Yes |
| Outer Race Width | 1.094 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Race OD | 3.347 in |
| Bore Size | 1.625 in |
| Maximum Operating Temperature | 220 |
| Centerline to Front Face (in) | 1.188 |
| O.D. | 85 mm |
| Inner Ring O.D. | 2.297 |
| Weight | 2.17 LB |
| EAN or UPC | 662461008690 |

