- 2 1/4" ID x 4.33071" OD x 2 9/16" Wide
- Setscrew Locking Collar
- Light Contact Felt Seals
- Lithium Complex Grease Lubrication
description
- Designed to be mounted in a customer's housing.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
| Cage Type | Brass |
| I.D. | 2 1/4 in |
| Outer Ring Width | 1 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Precision Level | Standard (ABEC 1) |
| Inner Ring O.D. | 2 63/64 in |
| Radial Internal Clearance | Normal |
| Fillet Radius | 0.08 in |
| Snap Ring O.D. | 4 19/32 in |
| Bearing Type | Radial |
| Width | 2 9/16 in |
| Seal Material | Felt |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Seal Type | Light Contact Seals |
| Rows of Balls | Single |
| Seal O.D. | 3 29/32 in |
| Pre Lubricant | Lithium Complex |
| Capacity | Standard Capacity |
| Snap Ring | With Snap Ring |
| Bore Type | Round Bore |
| O.D. Type | Straight w/ Snap Ring |
| Precision | Standard |
| Origin | Wide Inner Ring |
| Lubricant | Lithium Complex Grease |
| O.D. | 4.33071 in |
| Shaft Tolerance | +0.0000 in / -0.0010 in |
| Preload Level | None |
| No. in Set | Single Bearing |
| Snap Ring Offset | 1/8 in |
| Ball Material | Steel |
| Weight | 4.3 LB |
| EAN or UPC | 662461106136 |

