- Set Screw Locking Type
- 2.75 in Overall Width
- Standard Duty Series
description
- Designed to be mounted in a customer's housing.
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Outer Race Width | 1.375 in |
| Precision Rating | ABEC 1 |
| Expansion | No |
| Outer Race O.D. | 4.921 in |
| Enclosure | Double Sealed |
| Outer Race OD (in) | 4.921 |
| Radial Dynamic Load Capacity | 13971 lb |
| Radius | 0.08 |
| Bore Size - Inch | 2.688 |
| Locking Type | Setscrew |
| Outer Ring Land Profile | Standard |
| Inner Ring OD (in) | 3.438 |
| Centerline to Front Face | 1.688 in |
| I.D. | 2.6875 in |
| Bore Size | 2.688 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Duty Series | Standard |
| Measure Units | Inch |
| Inch/Metric | Inch Bore |
| Radial Dynamic Load Capacity (lb) | 13971 |
| Bore Shape | Straight |
| Series | ER |
| Overall Width | 2.75 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Outer Race OD | 4.921 in |
| Outer Race Width (in) | 1.375 |
| Bearing Design | Non-Expansion |
| Operating Temperature [Max] | 220 °F |
| Housing Type | Insert (ER Style) |
| Speed [Max] | 2225 rpm |
| Bearing Insert Coating | Black Oxide |
| Maximum Operating Temperature | 220 |
| Radial Static Load Capacity (lb) | 10063 |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical w/ Snap Ring |
| Platform | Gold Line Ball Bearing |
| End Cap | No |
| Rolling Element | Ball Bearing |
| Cage Material | Brass |
| Inner Race Length (in) | 2.75 |
| Retainer Type | Land Riding |
| Misalignment Type | Static Only |
| Radial Static Load Capacity | 10063 lb |
| Inner Ring O.D. | 3.438 |
| Internal Clearance | Standard |
| Overall Width (in) | 2.75 |
| Centerline to Front Face (in) | 1.688 |
| Duty | Standard-Duty |
| Relubricatable | Yes |
| Locking Device | Double Setscrew Locking Collar |
| Inner Race Length | 2.75 in |
| O.D. | 125 mm |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Seal Type | Single Lip Contact |
| Weight | 5.455 LB |
| EAN or UPC | 662461025048 |

