- Ball Bearing Insert
- 3 3/16 in Inside Diameter
- 5.512 in Outside Diameter
- Standard-Duty
- Single Setscrew Locking Collar
description
- Designed to be mounted in a customer's housing.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
| Origin | Wide Inner Ring |
| Fillet Radius | 0.12 in |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 1 11/16 in |
| I.D. | 3.1875 in |
| Cage Type | Brass |
| Bearing Design | Non-Expansion |
| Snap Ring Offset | 3/16 in |
| Inner Ring Width | 3 1/4 in |
| O.D. Type | Cylindrical w/ Snap Ring |
| Material | Black Oxide |
| Bore Type | Round Bore |
| O.D. | 140 mm |
| Overall Width | 3 1/4 in |
| No. in Set | Single Bearing |
| Snap Ring | With Snap Ring |
| Contact Angle | 0° |
| Inner Ring O.D. | 3 59/64 in |
| Seal O.D. | 4 63/64 in |
| Pre Lubricant | Lithium Complex |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Enclosure | Double Sealed |
| Shaft Tolerance | +0.0000 in / -0.0010 in |
| Seal Material | Rubber |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Ball Bearing |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Lubricant | Lithium Complex Grease |
| Seal Flinger | No |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Basic Dynamic Load Rating | 17412 |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Retainer Type | Brass |
| Inner Race Heat Treat Method | Zone-Hardened |
| Snap Ring O.D. | 5 13/16 in |
| Seal Type | Single Lip Contact Seals |
| Ball Material | Steel |
| Precision | Standard |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 7.63 LB |
| EAN or UPC | 662461025086 |

