- Concentric Locking Type
- 36.5 mm Overall Width
- Standard Duty Series
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Skwezloc® concentric locking for near perfect concentricity
- Extra low drag seal cut down felt labyrinth seal and flinger
- Oil lubricated for reduced internal friction
- Nylon retainer to reduce overall drag
options
- Extra Low Drag
| Relubricatable | Yes |
| Outer Race OD | 52 mm |
| Outer Ring Width | 19.1 mm |
| Expansion | No |
| Radial Dynamic Load Capacity | 2801 lb |
| End Cap | No |
| Outer Race Width | 0.75 in, 19.1 mm |
| Outer Race OD (mm) | 52 |
| Bearing Insert Coating | Black Oxide |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Bearing Type | Ball Bearing |
| Bore Size | 25 mm |
| Outer Ring Land Profile | Tapered |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Duty | Standard-Duty |
| Seal Type | Cut Down Felt Labyrinth |
| O.D. Type | Cylindrical w/ Snap Ring |
| Bore Type | Round Bore |
| Bearing Design | Non-Expansion |
| Bore Shape | Straight |
| Internal Clearance | Standard |
| Cage Material | Plastic |
| Overall Width | 36.5 mm |
| Locking Type | Concentric |
| Misalignment Type | Static Only |
| Measure Units | Metric |
| Maximum Operating Temperature | 220 |
| O.D. | 52 mm |
| Bore Size - Metric | 25 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Speed [Max] | 2500 rpm |
| Inner Race Length | 36.5 mm |
| Enclosure | Double Sealed |
| Duty Series | Standard |
| Rolling Element | Ball Bearing |
| Platform | Gold Line Ball Bearing |
| Operating Temperature [Max] | 220 °F |
| Radial Static Load Capacity (lb) | 1651 |
| Retainer Type | Land Riding |
| Series | ERX-T |
| Precision Rating | ABEC 1 |
| Outer Race O.D. | 52 mm |
| Radius | 0.04 |
| I.D. | 25 mm |
| Lubrication | Oil Coated Only - No Factory Grease Fill |
| Locking Device | Double Setscrew Locking Collar |
| Inch/Metric | Metric Bore |
| Weight | 0.68 LB |
| EAN or UPC | 662461281338 |

