- 30 mm ID x 62 mm OD x 1 1/2" Wide
- Setscrew Locking Collar
- X-Tra Lo Drag Felt Seals
- Oil Lubrication
description
- Lubricated with oil to further enhance free rotation.
applications
- Ink rollers
- Plate cylinders
- Dampening rollers
- Blanket cylinders
- Forming rollers
- Collecting cylinders
- Calendar rollers
- Nip roll
- Live rolls
features
- LO Drag felt seal
- Lubricated with oil
- Thin, dense, chrome-coated raceways
- Fluoropolymer-coated, corrosion-resistant housing
- Unique metal land riding retainer
- Zone-hardened inner race
- 52100 high quality bearing steel
- Extra wide outer race
- Extra wide inner race
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Fillet Radius | 0.04 in |
| Bearing Type | Radial |
| Shaft Tolerance | +0.0000 mm / -0.0130 mm |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Inner Ring O.D. | 1 19/32 in |
| Pre Lubricant | Oil |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| I.D. | 30 mm |
| Width | 38.100 mm |
| Seal Type | X-Tra Lo Drag Seals |
| Outer Ring Width | 7/8 in |
| Ball Material | Steel |
| Snap Ring O.D. | 2 1/32 in |
| Cage Type | Brass |
| Seal Material | Felt |
| O.D. Type | Straight w/ Snap Ring |
| Rows of Balls | Single |
| Contact Angle | 0° |
| O.D. | 62 mm |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Snap Ring Offset | 1/8 in |
| Material | Steel |
| Snap Ring | With Snap Ring |
| Lubricant | Oil |
| Seal O.D. | 2 5/32 in |
| No. in Set | Single Bearing |
| Locking Device | Setscrew Locking Collar |
| Origin | Wide Inner Ring |
| Weight | 0.93 LB |
| EAN or UPC | 662461299524 |

