- Set Screw Locking Type
- 42.9 mm Overall Width
- Standard Duty Series
description
- Provides free-running rotation while working to retain grease and maintaining top-notch, low-drag sealing.
applications
- Ink rollers
- Plate cylinders
- Dampening rollers
- Blanket cylinders
- Forming rollers
- Collecting cylinders
- Calendar rollers
- Nip roll
- Live rolls
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Extra low drag seal cut down felt labyrinth seal and flinger
- Features a channeling grease that reduces drag while lubricating the bearing
- Nylon retainer to reduce overall drag
options
- Low Drag
| Outer Race O.D. | 72 mm |
| Outer Race Width | 0.938 in, 23.8 mm |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Platform | Gold Line Ball Bearing |
| Duty Series | Standard |
| Maximum Operating Temperature | 220 |
| Bore Size - Metric | 35 |
| Bore Size | 35 mm |
| Bearing Type | Ball Bearing |
| Radius | 1.02 |
| Outer Race OD (mm) | 72 |
| Radial Dynamic Load Capacity (lb) | 25718 |
| Relubricatable | Yes |
| O.D. Type | Cylindrical w/ Snap Ring |
| Bearing Insert Coating | Black Oxide |
| Radial Static Load Capacity (lb) | 16301 |
| Overall Width | 42.9 mm |
| Rolling Element | Ball Bearing |
| Series | ERX |
| Measure Units | Metric |
| Expansion | No |
| Inch/Metric | Metric Bore |
| Operating Temperature [Max] | 220 °F |
| I.D. | 35 mm |
| Radial Dynamic Load Capacity | 25718 lb |
| Lubrication | Lithium NLGI 2 Low Torque Grease |
| Set Screw Thread | 5/16-24 |
| Bore Shape | Straight |
| Retainer Type | Land Riding |
| Cage Material | Brass |
| Locking Type | Set Screws |
| O.D. | 72 mm |
| Precision Rating | ABEC 1 |
| Seal Type | Cut Down Felt Labyrinth |
| Inner Race Heat Treat Method | Zone-Hardened |
| Misalignment Type | Static Only |
| Inner Race Length | 42.9 mm |
| Outer Ring Width | 23.8 mm |
| Duty | Standard-Duty |
| Locking Device | Double Setscrew Locking Collar |
| Bore Type | Round Bore |
| Internal Clearance | Standard |
| Outer Race OD | 72 mm |
| Speed [Max] | 3700 rpm |
| Outer Ring Land Profile | Tapered |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| End Cap | No |
| Weight | 1.37 LB |
| EAN or UPC | 662461298756 |

