Skip to content Skip to navigation menu
Black Oxide Coated Concentric Lock Ball Bearing Insert

ERX-20T HI

Black Oxide Coated Concentric Lock Ball Bearing Insert
Item #101178486
  • Concentric Locking Type
  • 1.75 in Overall Width
  • Standard Duty Series
Black Oxide Coated Concentric Lock Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Concentric Locking Type
  • 1.75 in Overall Width
  • Standard Duty Series

applications

  • Ink rollers
  • Plate cylinders
  • Dampening rollers
  • Blanket cylinders
  • Forming rollers
  • Collecting cylinders
  • Calendar rollers
  • Nip roll
  • Live rolls

features

  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Skwezloc® concentric locking for near perfect concentricity
  • High temperature felt labyrinth seal and flinger
  • Increased internal clearance
  • Krytox® high temperature grease

options

  • High Temperature
Duty Series Standard
Duty Standard-Duty
Bore Size 1.25 in
Relubricatable Yes
Overall Width 1.75 in
Speed [Max] 2200 rpm
Bearing Type Ball Bearing
Insert Material 52100 Bearing Steel, Black Oxided
Locking Type Concentric
Torx Cap Screw 10-24 X 3/4
Radius 0.04
Inner Ring OD (in) 1.859
Outer Race O.D. 2.835 in
Outer Race Width 0.938 in, 0.938 mm
Radial Dynamic Load Capacity (lb) 5782
Collar OD (in) 1.859
Enclosure Double Sealed
Centerline to Front Face (in) 1.063
O.D. 72 mm
Outer Race Width (in) 0.938
Internal Clearance Increase
Measure Units Inch
Bearing Insert Coating Black Oxide
Outer Ring Land Profile Tapered
Locking Device Skwezloc® Collar
Inch/Metric Inch Bore
Inner Race Heat Treat Method Zone-Hardened
Overall Width (in) 1.75
Inner Race Length 1.75 in
Bore Shape Straight
Expansion No
Outer Race OD (in) 2.835
Retainer Type Land Riding
Inner Race Length (in) 1.75
Outer Race OD 2.835 in
End Cap No
Operating Temperature [Max] 400 °F
Misalignment Type Static Only
Bore Size - Inch 1.25
Inner Ring O.D. 1.859 in
Rolling Element Ball Bearing
O.D. Type Cylindrical w/ Snap Ring
Outer Ring Width 0.9375 in
Bearing Design Non-Expansion
Platform Gold Line Ball Bearing
Collar O.D. 1.859 in
Bore Type Round Bore
Radial Dynamic Load Capacity 5782 lb
Maximum Operating Temperature 400
Lubrication PTFE Thickened Grease
Seal Type High Temp Labyrinth
I.D. 1.250 in
Centerline to Front Face 1.063 in
Weight 1.37 LB
EAN or UPC 662461299081
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison