- Set Screw Locking Type
- 1.688 in Overall Width
- Standard Duty Series
description
- Provides free-running rotation while working to retain grease and maintaining top-notch, low-drag sealing.
applications
- Ink rollers
- Plate cylinders
- Dampening rollers
- Blanket cylinders
- Forming rollers
- Collecting cylinders
- Calendar rollers
- Nip roll
- Live rolls
features
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Extra low drag seal cut down felt labyrinth seal and flinger
- Features a channeling grease that reduces drag while lubricating the bearing
- Nylon retainer to reduce overall drag
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
options
- Low Drag
| I.D. | 1.375 in |
| Inner Race Length (in) | 1.688 |
| Outer Ring Land Profile | Tapered |
| Seal Type | Cut Down Felt Labyrinth |
| Speed [Max] | 3700 rpm |
| End Cap | No |
| Outer Race OD | 2.836 in |
| O.D. | 72 mm |
| Bore Size | 1.375 in |
| Radial Static Load Capacity (lb) | 3493 |
| Bore Size - Inch | 1.375 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Design | Non-Expansion |
| Inner Ring O.D. | 1.859 in |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Lubrication | Lithium NLGI 2 Low Torque Grease |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Enclosure | Double Sealed |
| Expansion | No |
| Relubricatable | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Platform | Gold Line Ball Bearing |
| Retainer Type | Land Riding |
| Inch/Metric | Inch Bore |
| Radial Dynamic Load Capacity | 5782 lb |
| Inner Race Length | 1.688 in |
| Outer Race OD (in) | 2.836 |
| Maximum Operating Temperature | 220 |
| Operating Temperature [Max] | 220 °F |
| Inner Ring OD (in) | 1.859 |
| Centerline to Front Face (in) | 1 |
| Centerline to Front Face | 1 in |
| Outer Race O.D. | 2.836 in |
| Internal Clearance | Standard |
| O.D. Type | Cylindrical w/ Snap Ring |
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Duty Series | Standard |
| Precision Rating | ABEC 1 |
| Outer Race Width (in) | 0.938 |
| Bearing Insert Coating | Black Oxide |
| Radius | 0.04 |
| Outer Race Width | 0.938 in |
| Overall Width (in) | 1.688 |
| Measure Units | Inch |
| Locking Type | Set Screws |
| Overall Width | 1.688 in |
| Weight | 1.3 LB |
| EAN or UPC | 662461258699 |

