Skip to content Skip to navigation menu
Black Oxide Coated Set Screw Lock Ball Bearing Insert

ERX-22XLO

Black Oxide Coated Set Screw Lock Ball Bearing Insert
Item #101178569
  • Set Screw Locking Type
  • 1.688 in Overall Width
  • Standard Duty Series
Black Oxide Coated Set Screw Lock Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Set Screw Locking Type
  • 1.688 in Overall Width
  • Standard Duty Series

description

  • Lubricated with oil to further enhance free rotation.

applications

  • Ink rollers
  • Plate cylinders
  • Dampening rollers
  • Blanket cylinders
  • Forming rollers
  • Collecting cylinders
  • Calendar rollers
  • Nip roll
  • Live rolls

features

  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Extra low drag seal cut down felt labyrinth seal and flinger
  • Oil lubricated for reduced internal friction
  • Nylon retainer to reduce overall drag

options

  • Extra Low Drag
Internal Clearance Standard
Outer Race Width (in) 0.938
Overall Width 1.688 in
Overall Width (in) 1.688
Radial Static Load Capacity (lb) 3493
Series ERX
End Cap No
O.D. 72 mm
Platform Gold Line Ball Bearing
Bore Size 1.375 in
Expansion No
Bore Size - Inch 1.375
Maximum Operating Temperature 220
Locking Type Set Screws
Precision Rating ABEC 1
Inner Race Length 1.688 in
Misalignment Type Static Only
Duty Standard-Duty
Outer Race OD 2.836 in
Cage Material Plastic
Rolling Element Ball Bearing
Bearing Design Non-Expansion
Outer Race OD (in) 2.836
Bearing Insert Coating Black Oxide
Radius 0.04
Inch/Metric Inch Bore
Locking Device Double Setscrew Locking Collar
Centerline to Front Face 1 in
Lubrication Oil Coated Only - No Factory Grease Fill
Inner Race Heat Treat Method Zone-Hardened
Seal Type Cut Down Felt Labyrinth
Radial Dynamic Load Capacity 5782 lb
Centerline to Front Face (in) 1
I.D. 1.375 in
Bore Type Round Bore
Enclosure Double Sealed
Radial Dynamic Load Capacity (lb) 5782
Outer Ring Land Profile Tapered
Bearing Type Ball Bearing
Retainer Type Land Riding
Relubricatable Yes
O.D. Type Cylindrical w/ Snap Ring
Bore Shape Straight
Inner Race Length (in) 1.688
Inner Ring O.D. 1.859 in
Outer Race Width 0.938 in
Insert Material 52100 Bearing Steel, Black Oxided
Measure Units Inch
Speed [Max] 1850 rpm
Outer Race O.D. 2.836 in
Duty Series Standard
Operating Temperature [Max] 220 °F
Inner Ring OD (in) 1.859
Weight 1.3 LB
EAN or UPC 662461259153
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison