- 1 11/16" ID x 3.34646" OD x 1 15/16" Wide
- Setscrew Locking Collar
- Light Contact Felt Seals
- Lithium Complex Grease Lubrication
description
- Ball bearing can be re-lubricated without any further modifications to the external housing.
applications
- Ink rollers
- Plate cylinders
- Dampening rollers
- Blanket cylinders
- Forming rollers
- Collecting cylinders
- Calendar rollers
- Nip roll
- Live rolls
features
- Thin, dense, chrome-coated raceways
- Fluoropolymer-coated, corrosion-resistant housing
- Unique metal land riding retainer
- Zone-hardened inner race
- 52100 high quality bearing steel
- Extra wide outer race
- Extra wide inner race
- Premium lithium complex NLGI #2
caution
- Polycarbonate bowls are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow, or temperatures outside of the rated range. As with most plastic, some chemica
| Shaft Tolerance | +0.0000 in / -0.0005 in |
| Lubricant | Lithium Complex Grease |
| Capacity | Standard Capacity |
| Fillet Radius | 0.062 in |
| Origin | Wide Inner Ring |
| Bearing Type | Radial |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | Setscrew Locking Collar |
| I.D. | 1 11/16 in |
| O.D. | 3.34646 in |
| Preload Level | None |
| Seal Material | Felt |
| Ball Material | Steel |
| Snap Ring Offset | 1/8 in |
| Outer Ring Width | 1 3/32 in |
| Width | 1 15/16 in |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| Inner Ring O.D. | 2 19/64 in |
| Cage Type | Brass |
| O.D. Type | Straight w/ Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Pre Lubricant | Lithium Complex |
| Material | Steel |
| Bore Type | Round Bore |
| Seal O.D. | 3 1/16 in |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Enclosure | Double Sealed |
| Snap Ring O.D. | 3 19/32 in |
| Seal Type | Light Contact Seals |
| No. in Set | Single Bearing |
| Weight | 2.05 LB |

