- 2 3/16" ID x 100 mm OD x 2 1/4" Wide
- Skwezloc® Collar
- Contact Rubber Seals
- Food Grade Grease Lubrication
applications
- Ink rollers
- Plate cylinders
- Dampening rollers
- Blanket cylinders
- Forming rollers
- Collecting cylinders
- Calendar rollers
- Nip roll
- Live rolls
features
- Skwezloc® bearing-to-shaft locking system
- Food-grade grease
- Thin, dense, chrome-coated raceways
- Fluoropolymer-coated, corrosion-resistant housing
- Unique metal land riding retainer
- Zone-hardened inner race
- 52100 high quality bearing steel
- Extra wide outer race
- Extra wide inner race
| Ball Material | Steel |
| Rows of Balls | Single |
| Locking Device | Skwezloc® Collar |
| Contact Angle | 0° |
| Inner Ring O.D. | 2 23/32 in |
| Fillet Radius | 0.08 in |
| Seal O.D. | 3 9/16 in |
| Shaft Tolerance | +0.0000 in / -0.0010 in |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 2 3/16 in |
| Snap Ring O.D. | 4 3/16 in |
| Seal Material | Rubber |
| Pre Lubricant | Food Grade Grease |
| O.D. | 100 mm |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| O.D. Type | Straight w/ Snap Ring |
| Precision | Standard |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Cage Type | Brass |
| Snap Ring Offset | 1/8 in |
| Capacity | Standard Capacity |
| Seal Type | Contact Seals |
| Radial Internal Clearance | Normal |
| Width | 2 1/4 in |
| Outer Ring Width | 1 3/16 in |
| Bore Type | Round Bore |
| Origin | Wide Inner Ring |
| Material | Steel |
| Lubricant | Food Grade Grease |
| Snap Ring | With Snap Ring |
| Weight | 3.0 LB |

