- 2 1/2" ID x 125 mm OD x 2 3/4" Wide
- Setscrew Locking Collar
- Contact Rubber Seals
- Food Grade Grease Lubrication
applications
- Ink rollers
- Plate cylinders
- Dampening rollers
- Blanket cylinders
- Forming rollers
- Collecting cylinders
- Calendar rollers
- Nip roll
- Live rolls
features
- Thin, dense, chrome-coated raceways
- Fluoropolymer-coated, corrosion-resistant housing
- Unique metal land riding retainer
- Zone-hardened inner race
- 52100 high quality bearing steel
- Extra wide outer race
- Extra wide inner race
| Contact Angle | 0° |
| Inner Ring O.D. | 3 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Tolerance | +0.0000 in / -0.0010 in |
| I.D. | 2 1/2 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| Seal Material | Rubber |
| Capacity | Standard Capacity |
| Preload Level | None |
| Width | 2 3/4 in |
| Cage Type | Brass |
| Lubricant | Food Grade Grease |
| O.D. Type | Straight w/ Snap Ring |
| Seal O.D. | 4 7/16 in |
| Fillet Radius | 0.08 in |
| Material | Steel |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Origin | Wide Inner Ring |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance | Normal |
| Pre Lubricant | Food Grade Grease |
| O.D. | 125 mm |
| Bore Type | Round Bore |
| Precision | Standard |
| Snap Ring O.D. | 5 9/32 in |
| Snap Ring Offset | 5/32 in |
| Bearing Type | Radial |
| Outer Ring Width | 1 3/8 in |
| Weight | 5.56 LB |

