- Ball Bearing Insert
- 2 3/16 in Inside Diameter
- 3.937 in Outside Diameter
- Standard-Duty
- Single Setscrew Locking Collar
| Snap Ring O.D. | 4 3/16 in |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Material | High Phosphorus Nickel Coated |
| Grease Type | Synthetic Oil Food Grease |
| Basic Dynamic Load Rating | 9752 |
| O.D. Type | Cylindrical w/ Snap Ring |
| Retainer Type | Brass |
| Duty | Standard-Duty |
| Seal Type | High Performance Seals |
| Seal Flinger | Yes |
| Locking Device | Single Setscrew Locking Collar |
| Fillet Radius | 0.08 in |
| Bore Type | Round Bore |
| Overall Width | 2 3/16 in |
| Temperature Range [Max] | 250 °F |
| I.D. | 2.1875 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 1 3/16 in |
| Inner Ring Width | 2 3/16 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| O.D. | 100 mm |
| Weight | 3.0 LB |
| EAN or UPC | 662461339855 |

