Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
Skwezloc® concentric locking for near perfect concentricity
Felt labyrinth seal and flinger for dry & dusty environment
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Collar OD (in)
2.9375
Housing Construction
One Piece
Measure Units
Inch
Locking Type
Concentric
Bearing Insert Coating
Black Oxide
Angle of Misalignment
±2°
Mounted Unit Duty
Standard Duty
Bolt Circle Dia.
N/A
Bolt Size
0.563 in
Flange Type
4-Bolt Flange
Foot Height
0.563 in
Bore Shape
Straight
Inner Race Length (in)
2
Bore Size
1.688 in
Bolt Center-to-Center Length
4.125 in
Insert No.
AR-2-111T
Speed [Max]
5300 rpm
Platform
Gold Line Ball Bearing
Housing Color
Gray
End Type
Open End
Housing Base
Solid
Centerline to Front Face
1.25 in
Foot Height (in)
0.5625
Internal Clearance
Standard
End Cap
No
Bolt Hole Spacing
4 1/8 in
T Core
3.875
Inch/Metric
Inch
Bearing Type
Ball Bearing
Duty Series
Standard
Overall Height
2.109 in
Bolt Size (in)
0.5625
Pilot Configuration
No Pilot
Expansion
Yes
Locking Device
Skwezloc® Concentric Collar
Retainer Type
Land Riding
Overall Height (in)
2.109375
Outer Ring Land Profile
Standard
Bearing Design
Expansion
Operating Temperature [Max]
220 °F
Insert Material
52100 Bearing Steel, Black Oxided
Replaceable Insert
Yes
Misalignment Type
Static Only
Maximum Operating Temperature
220
Seal Type
Felt Labyrinth
Collar O.D.
2.938 in
Lubrication
Lithium Complex NLGI 2 Grease
Series
SF
Inner Race Length
2 in
Shaft Dia.
1.6875 in
Relubricatable
Yes
Bolt Center-to-Center Length (in)
4.125
Housing Length
5 3/8 in
Bore Size - Inch
1.688
Housing Material
Cast Iron
Inner Race Heat Treat Method
Zone-Hardened
Centerline to Front Face (in)
1.25
Weight
6.0 LB
EAN or UPC
662461228364
We're here for you
with Service Centers across the country - We have your back