Sealmaster
ESF-32T HTC
Cast Iron 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101183399
- 4-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Concentric Locking Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Skwezloc® concentric locking for near perfect concentricity
- High temperature single lip contact seal
- Increased internal clearance and high temperature grease
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
- High Temperature
| Bearing Insert Coating | Black Oxide |
| Maximum Operating Temperature | 400 |
| Insert No. | AR 2-2T HTC |
| Inch/Metric | Inch |
| Seal Type | Single Lip Contact |
| Bolt Center-to-Center Length | 5.125 in |
| Pilot Configuration | No Pilot |
| Locking Device | Skwezloc® Concentric Collar |
| T Core | 4.25 |
| Measure Units | Inch |
| Bearing Type | Ball Bearing |
| Outer Ring Land Profile | Standard |
| Centerline to Front Face | 1.375 in |
| Foot Height | 0.813 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Operating Temperature [Max] | 400 °F |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Center-to-Center Length (in) | 5.1250 |
| Locking Type | Concentric |
| End Type | Open End |
| Angle of Misalignment | ±2° |
| Retainer Type | Land Riding |
| Bearing Design | Expansion |
| Housing Construction | One Piece |
| Internal Clearance | Increase |
| Collar O.D. | 3.5 in |
| Housing Material | Cast Iron |
| Overall Height | 2.375 in |
| Overall Height (in) | 2.375 |
| Housing Base | Solid |
| Bolt Size (in) | 0.625 |
| Bore Size | 2 in |
| Duty Series | Standard |
| Housing Color | Gray |
| Inner Race Length (in) | 2.25 |
| Mounted Unit Duty | High Temperature Duty |
| Replaceable Insert | Yes |
| Speed [Max] | 350 rpm |
| Collar OD (in) | 3.5 |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | N/A |
| Foot Height (in) | 0.8125 |
| Shaft Dia. | 2 in |
| Centerline to Front Face (in) | 1.375 |
| Platform | Gold Line Ball Bearing |
| Relubricatable | Yes |
| Bore Size - Inch | 2 |
| Special Features | High Temperature Contact Seal |
| Bore Shape | Straight |
| End Cap | No |
| Housing Length | 6 3/8 in |
| Bolt Size | 0.625 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| Misalignment Type | Static Only |
| Inner Race Length | 2.25 in |
| Expansion | Yes |
| Series | SF |
| Weight | 11.1 LB |
| EAN or UPC | 662461323670 |
