Skip to content Skip to navigation menu
Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-10

Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #100736588
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.188 in Overall Length
Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.188 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Overall Length (in) 4.188
Lubrication Lithium Complex NLGI 2 Grease
Insert No. 2-010
Housing Color Gray
Replaceable Insert Yes
Inner Race Length (in) 1.188
Operating Temperature [Max] 220 °F
Angle of Misalignment ±2°
Housing Material Cast Iron
Duty Series Standard
Overall Height (in) 1.344
Inner Race Heat Treat Method Zone-Hardened
Inner Ring O.D. 1.188 in
Bore Shape Straight
Overall Height 1.344 in
Overall Width (in) 2.38
Bearing Insert Coating Black Oxide
Bolt Size (in) 0.3750
Bolt Center-to-Center Length 1.5 in
Maximum Operating Temperature 220
Centerline to Front Face 0.719 in
Relubricatable Yes
Flange Type 3-Bolt Flange Bracket
Housing Base Solid
Speed [Max] 7300 rpm
Expansion No
Housing Construction One Piece
Foot Height (in) 0.313
Locking Type Set Screws
Inner Ring OD (in) 1.188
Retainer Type Land Riding
Length Through Bore (in) 1.188
Bolt Center-to-Center Length (in) 1.5000
Centerline to Front Face (in) 0.719
Bolt Size 0.375 in
Misalignment Type Static Only
Measure Units Inch
Inch/Metric Inch
Insert Material 52100 Bearing Steel, Black Oxided
Pilot Configuration No Pilot
Internal Clearance Standard
Outer Ring Land Profile Standard
Foot Height 0.313 in
Radial Static Load Capacity (lb) 1444
Overall Height to Inner Ring 1.344 in
Inner Race Length 1.188 in
Bore Size 0.625 in
Radial Dynamic Load Capacity 2611 lb
Overall Width 2.38 in
Overall Height to Inner Ring (in) 1.344
Housing Width (in) 2.38
Overall Length 4.188 in
End Cap No
Seal Type Felt Labyrinth
Bore Size - Inch 0.625
Bearing Type Ball Bearing
Radial Dynamic Load Capacity (lb) 2611
Housing Width 2.38 in
Weight 1.2 LB
EAN or UPC 662461010105
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison