Skip to content Skip to navigation menu
Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-12

Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178640
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.188 in Overall Length
Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.188 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Inner Race Length (in) 1.188
Angle of Misalignment ±2°
Housing Width (in) 2.38
Radial Dynamic Load Capacity (lb) 2611
Housing Color Gray
Radial Static Load Capacity (lb) 1444
Inner Race Length 1.188 in
Misalignment Type Static Only
Bolt Size 0.375 in
Measure Units Inch
Overall Length 4.188 in
Replaceable Insert Yes
Inner Race Heat Treat Method Zone-Hardened
Inner Ring O.D. 1.188 in
Relubricatable Yes
Foot Height (in) 0.313
Housing Material Cast Iron
Outer Ring Land Profile Standard
Length Through Bore (in) 1.188
Housing Base Solid
Centerline to Front Face 0.719 in
Housing Construction One Piece
Overall Height 1.344 in
Inch/Metric Inch
Radial Dynamic Load Capacity 2611 lb
Overall Height to Inner Ring (in) 1.344
Overall Length (in) 4.188
Retainer Type Land Riding
Bolt Size (in) 0.3750
Flange Type 3-Bolt Flange Bracket
Bore Size - Inch 0.75
Internal Clearance Standard
Foot Height 0.313 in
Bolt Center-to-Center Length (in) 1.5000
Lubrication Lithium Complex NLGI 2 Grease
Overall Width (in) 2.38
Bore Size 0.75 in
Inner Ring OD (in) 1.188
End Cap No
Bore Shape Straight
Overall Height to Inner Ring 1.344 in
Pilot Configuration No Pilot
Speed [Max] 7300 rpm
Locking Type Set Screws
Insert Material 52100 Bearing Steel, Black Oxided
Seal Type Felt Labyrinth
Maximum Operating Temperature 220
Housing Width 2.38 in
Expansion No
Duty Series Standard
Overall Width 2.38 in
Centerline to Front Face (in) 0.719
Bearing Insert Coating Black Oxide
Overall Height (in) 1.344
Bearing Type Ball Bearing
Operating Temperature [Max] 220 °F
Insert No. 2-012
Bolt Center-to-Center Length 1.5 in
Weight 1.155 LB
EAN or UPC 662461010129
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison