Skip to content Skip to navigation menu
Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-12C

Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178641
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.188 in Overall Length
Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.188 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Single lip contact seal with black oxide bearing races
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Duty Series Standard
Overall Length 4.188 in
Length Through Bore (in) 1.188
Bolt Center-to-Center Length 1.5 in
Lubrication Lithium Complex NLGI 2 Grease
Bolt Center-to-Center Length (in) 1.5000
End Cap No
Centerline to Front Face 0.719 in
Internal Clearance Standard
Housing Material Cast Iron
Housing Width 2.38 in
Measure Units Inch
Bore Size - Inch 0.75
Bolt Size 0.375 in
Overall Height to Inner Ring (in) 1.344
Foot Height 0.313 in
Expansion No
Housing Width (in) 2.38
Radial Dynamic Load Capacity (lb) 2611
Outer Ring Land Profile Standard
Housing Base Solid
Overall Height (in) 1.344
Overall Height to Inner Ring 1.344 in
Inner Race Length 1.188 in
Replaceable Insert Yes
Bearing Insert Coating Black Oxide
Overall Length (in) 4.188
Misalignment Type Static Only
Inner Race Heat Treat Method Zone-Hardened
Insert No. 2-012C
Angle of Misalignment ±2°
Inner Ring O.D. 1.188 in
Seal Type Single Lip Contact
Bolt Size (in) 0.3750
Flange Type 3-Bolt Flange Bracket
Inner Race Length (in) 1.188
Radial Static Load Capacity (lb) 1444
Overall Width (in) 2.38
Operating Temperature [Max] 220 °F
Housing Color Gray
Centerline to Front Face (in) 0.719
Bore Shape Straight
Maximum Operating Temperature 220
Overall Width 2.38 in
Pilot Configuration No Pilot
Insert Material 52100 Bearing Steel, Black Oxided
Bore Size 0.75 in
Bearing Type Ball Bearing
Inch/Metric Inch
Locking Type Set Screws
Radial Dynamic Load Capacity 2611 lb
Foot Height (in) 0.313
Overall Height 1.344 in
Relubricatable Yes
Housing Construction One Piece
Speed [Max] 6450 rpm
Inner Ring OD (in) 1.188
Retainer Type Land Riding
Weight 1.15 LB
EAN or UPC 662461025970
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison