Skip to content Skip to navigation menu
Cast Iron 4.188 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket

FB-12T

Cast Iron 4.188 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101178642
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 4.188 in Overall Length
Cast Iron 4.188 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 4.188 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bore Size - Inch 0.75
Insert Material 52100 Bearing Steel, Black Oxided
Bolt Center-to-Center Length 1.688 in
Overall Length 4.188 in
Pilot Configuration No Pilot
Relubricatable Yes
Misalignment Type Static Only
End Cap No
Angle of Misalignment ±2°
Retainer Type Land Riding
Replaceable Insert Yes
Bearing Type Ball Bearing
Maximum Operating Temperature 220
Bolt Center-to-Center Length (in) 1.6875
Bearing Insert Coating Black Oxide
Collar OD (in) 1.75
Operating Temperature [Max] 220 °F
Lubrication Lithium Complex NLGI 2 Grease
Overall Height to Inner Ring (in) 0.313
Bore Shape Straight
Measure Units Inch
Bore Size 0.75 in
Housing Construction One Piece
Locking Type Concentric
Inch/Metric Inch
Insert No. 2-012T
Inner Race Heat Treat Method Zone-Hardened
Housing Color Gray
Overall Height to Inner Ring 0.313 in
Housing Width (in) 2.38
Housing Width 2.38 in
Outer Ring Land Profile Standard
Flange Type 3-Bolt Flange Bracket
Centerline to Front Face 0.781 in
Foot Height 1.406 in
Seal Type Felt Labyrinth
Overall Length (in) 4.188
Centerline to Front Face (in) 0.781
Expansion No
Duty Series Standard
Internal Clearance Standard
Foot Height (in) 1.406
Collar O.D. 1.75 in
Housing Base Solid
Housing Material Cast Iron
Speed [Max] 10200 rpm
Weight 1.28 LB
EAN or UPC 662461031575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison